Shop All Flushmount Lights
Eurofase
Sawyer Vintage/Rustic 14" Rectangular Outdoor 2-Light Wall Sconce, Satin Black/Clear Glass
Mfr # 41965-016
Zoro # G704865438
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Series Ren
- Type Ceiling
- Features Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses 2 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
- Theme / Style Modern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 41965-016
- Zoro # G704865438
- UPC # 773546316941
- Country of Origin China
- Category Flushmount Lights
Details
Dimmable | Yes |
Series | Ren |
Type | Ceiling |
Features | Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses 2 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Theme / Style | Modern |
Theme/Style Substyle | Transitional |
Description
The Ren collection delivers clean sophisticated style by way of opal white glass, paired with a satin black frame. This simple yet stylish collection houses incandescent lighting for lambent illumination and ambiance. Perfect for contemporary settings, this selection of flushmount, pendant, post light, and wall sconces provide options for various applications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for DR. Mach 22.8v 50W replacement light bulb lamp (22.8V 50W DR. MACH)
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 39W, 120-277V (2FSL4 40L EZ1 LP840)
- ILC Replacement for Glasco Ultraviolet L-501414 replacement light bulb lamp (L-501414 GLASCO ULTRAVIOLET)
- HUBBELL LIGHTING Hubbell LED Wall Pack, Switchable Lumen Output, Switchable CCT, Large Size (WGH3-LSCS)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- HUNTER Flush Mount Light, Dove Grey, 120 V, UL (19022)
- WESTINGHOUSE Fixt Ceil2L W/Chn-Wh12X6 (66200)
- AMERICAN LIGHTING 6" 15W PIR Sensor Closet Lite, QD6-30-WH (QD6-30-WH)
- BROMI DESIGN Lynch White and Gold Flush Mount Ceiling Light (B4106G)
- LITHONIA LIGHTING LITHONIA LED Ceiling Light Fixture (OLCFM 15 DDB M4)
- ENERGETIC LIGHTING LED 14-inch Slim Flushmount, Brushed Nickle, 3 CCT Selectable Ceiling Lamp (FMS01R16E92750-TF-BN)
- Eurofase Flushmount Lights