Shop All Sconces
Eurofase
Sassi Contemporary LED Chandelier, 1-Light, 3200 Lumens, Clear/Chrome
Mfr # 34146-019
Zoro # G904865566
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type J-BOX
- Height 5 in
- Width 13 in
- Dimmable YES
- Fixture Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 in |
Width | 13 in |
Details
Mounting Type | J-BOX |
Dimmable | YES |
Fixture Voltage | 120 |
Housing Material | METAL |
Fixture Type - Decorative and Surface Mount Fixtures | Wall Sconce |
Standards | CETLUS, CSA Approved |
Lamp Watts | 16 |
Energy Star Compliant | No |
IP Rating | DRY |
Lamp Included | Yes |
Fixture Wattage | 16 |
Lamp Type | LED |
Series | Nozza |
Description/Special Features | 16W/LED 3000K/980lm (dimmable), Clear Acrylic Included, Rated for damp locations |
Description
Frosted LED tube wrapped in a clear cylinder
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 12 W, G25, Medium Screw (E26), PK3 (G25100930CA/FIL/3)
- ILC Replacement for Adec 6300 replacement light bulb lamp (6300 ADEC)
- MILWAUKEE TOOL M18 ROVER Mounting Flood Light (2365-20)
- ADVANCE LED Driver, 60-210 V, 40-150 W (LEDINTA0700C210DO)
- EUROFASE Verdura Modern Integrated LED Indoor Sconce, 1-Light, Linear, Dimmable, Black (43892-013)
- EUROFASE 36" 2LT outdoor wall sconce (42732-013)
- EUROFASE Monté Craftsman 30" Rectangular LED Outdoor Wall Sconce, Satin Black/White Glass (41972-014)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- EUROFASE Crossley 2 Lt Wall Sconce (39311-016)
- EUROFASE Vesper Contemporary Incandescent Wall Sconce, 2-Light, Frosted/Brushed Nickel (23274-020)
- MAXIM Vesper 1-Light 7" Wide Satin Brass / Black Wall Sconce (26033SWSBRBK)
- Eurofase Sconces