Shop All Vanity Lights
Eurofase
Santoro Large LED Bathbar
Mfr # 39317-032
Zoro # G904865603
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color BLACK
- Height 4.75 in
- Width 24.5 in
- Style Other
- Collection Name SANTORO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 39317-032
- Zoro # G904865603
- UPC # 773546308366
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 4.75 in |
Width | 24.5 in |
Canopy Backplate Height | 1.25 |
Canopy Backplate Diameter | 4.75 |
Details
Color | BLACK |
Style | Other |
Collection Name | SANTORO |
Fixture Type - Decorative and Surface Mount Fixtures | Bath Bar |
Shade Color Family(15) | BLACK |
Extension (in) | 4 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARRITY Trailblazer LED Flashlight (60-042)
- CURRENT GE LIGHTING 25W, T4 Miniature Halogen Light Bulb (Q25G9/CD)
- KASK AMERICA Anthracite Neck Shade (WAC00013-313)
- ILC Replacement for Sylvania F9tt27k replacement light bulb lamp, 2PK (F9TT27K SYLVANIA)
- EUROFASE Canmore Transitional LED Bathbar, 3-Light, 2000 Lumens, Frosted/Chrome (34136-044)
- EUROFASE Pista Traditional Incandescent Bathbar, 4-Light, Clear/Gold (34134-032)
- MAXIM Spec Vanity 1-Light 48" Wide Gold Vanity Light (52008GLD)
- AFX Rusnak 48-in. LED Vanity, Satin Brass (RSKV4805L30D1SB)
- FEIT ELECTRIC LED RND FIXTURE WHT 13"" (71801)
- Z-LITE Cooper Vanity, 1-Light, 18 In.W x 4 In.L x 4.75 In.H, Chrome /Frosted (1010-18W-CH-LED)
- PROGRESS LIGHTING Westport One-Light Post Lantern, Color: Black (P5458-31)
- Eurofase Vanity Lights