Shop All Chandeliers
Eurofase
Santana Contemporary LED Chandelier, 18-Light, 900 Lumens, Satin Nickel/Satin Nickel
Mfr # 31446-023
Zoro # G104865656
product price: $1,834.99
/ea
Free Shipping & Returns
$1,834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Energy Star Compliant No
- Mounting J-BOX
- Fixture Wattage 18
- Type Chandelier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 31446-023
- Zoro # G104865656
- UPC # 773546282987
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 20 in |
Width | 10 in |
Length | 42 in |
Details
Lamp Type | LED |
Energy Star Compliant | No |
Mounting | J-BOX |
Fixture Wattage | 18 |
Type | Chandelier |
Dimmable | YES |
IP Rating | DRY |
Description/Special Features | 18 x 1W/LED 3000K/900lm (dimmable), Satin Nickel Metal Extruded Tubes Shades Included, Hanging Support Type: Wire, Rated for dry locations |
Fixture Voltage | 120 |
Color | Satin Nickel |
Standards | CULUS, CSA Approved |
Lamp Included | Yes |
Material | METAL |
Style | Contemporary |
Collection | Santana |
Number of Lights | 18 |
Lamp Watts | 1 |
Description
Clustered matte black extruded tubes of LED light
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 70W (C70S62/M)
- WESTINGHOUSE Pendant 60W Iron Hill 12In Broad Galvanized Steel Shade (6354600)
- GT-LITE High Lumen 50W/5000LM LED COB Bulb (GT-CB-50A)
- ILC Replacement for Ushio Qih480-2500t/s replacement light bulb lamp (QIH480-2500T/S USHIO)
- EUROFASE Trento Transitional Halogen Chandelier, 15-Light, Clear/Champagne Silver (34030-026)
- EUROFASE Campobasso Transitional Halogen Chandelier, 8-Light, Clear/Amber/Antique Gold (29059-010)
- EUROFASE Sue-Anne Modern Incadescent Indoor Chandelier, 8-Light, Linear, Dimmable, Plated Brass (44570-019)
- EUROFASE Tenda Large LED Chandelier (39284-013)
- EUROFASE Bayswater Contemporary LED Chandelier, 1-Light, 2800 Lumens, Soft White/Satin Gold (37054-014)
- EUROFASE Bordo Small LED Chandelier (39323-019)
- CWI LIGHTING Led Chandelier With Brass Finish (1219P16-1-625)
- Eurofase Chandeliers