Shop All Flushmount Lights
Eurofase
Rover Small LED Flushmount
Mfr # 39332-011
Zoro # G604865491
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Width 12 in
- Height 4 in
- Type Flush Mount
- Series ROVER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 39332-011
- Zoro # G604865491
- UPC # 773546308557
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 12 in |
Width | 12 in |
Height | 4 in |
Canopy Backplate Length | 12 |
Canopy Backplate Height | 1 |
Canopy Backplate Width | 12 |
Details
Type | Flush Mount |
Color | GOLD |
Series | ROVER |
IP Rating | IP20 |
Theme / Style | Other |
Number of Tiers | GOLD |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Baffle 4 in. Round 120V LED Recessed Dow (4BEMW SWW5 90CRI M6)
- ILC Replacement for Verilux Daylight Socket (DAYLIGHT SOCKET VERILUX)
- JUNO LIGHTING Live End Connector, White (R38 WH)
- DORCY DieHard 1000 lm Black/Blue LED Flashlight Power Bank (41-6358)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- COLUMBIA LIGHTING LED Patient Bed Wall Light, Pull Sw, 120v (EBL4-9-35-WH-120-P4R)
- LUXRITE 8 Inch LED Disk Light 5CCT 2700K-5000K 27W 2000LM Dimmable J-Box or 6 Can Install ETL Listed (LR23865-1PK)
- EATON LIGHTING Floodlt Flush Mnt Otd Vap 100W (VT100G)
- MAXIM CounterMax MX-L-120-1K 1-Light 3.5" Wide White Utility Items (89850WT)
- DESIGNERS FOUNTAIN 16 inch Bronze Integrated Selectable CCT LED Round Ceiling Light Flush Mount Light (EV1416C3C-34)
- DESIGNERS FOUNTAIN 11in 2-Light Warm Mahogany Ceiling Light Flush Mount (1257S-WM-AM)
- Eurofase Flushmount Lights