Shop All Flushmount Lights
Eurofase
Rover Large LED Flushmount
Mfr # 39333-032
Zoro # G604865422
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 in
- Width 15 in
- Height 4 in
- Type Flush Mount
- IP Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 39333-032
- Zoro # G604865422
- UPC # 773546308601
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 15 in |
Width | 15 in |
Height | 4 in |
Canopy Backplate Width | 15 |
Canopy Backplate Height | 1 |
Canopy Backplate Length | 15 |
Details
Type | Flush Mount |
IP Rating | IP20 |
Color | BLACK |
Series | ROVER |
Theme / Style | Other |
Number of Tiers | BLACK |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 5.5W, 120V, A15, E17, 50K (S9068)
- ILC Replacement for GE General Electric G.E 20023 replacement light bulb lamp (20023 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania FCS 64640 HLX replacement light bulb lamp (FCS 64640 HLX OSRAM SYLVANIA)
- ILC Replacement for Ballast FML 27W Ballast (FML 27W BALLAST BALLAST)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- LIVEX LIGHTING Newburgh 3 Light Brushed Nickel Ceiling (4825-91)
- NUVO 19 Inch Flush Mounted LED Fixture, CCT Selectable, Round, White Acrylic (62/1218)
- ACCESS LIGHTING Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20882LEDD-WH/ACR)
- PROGRESS LIGHTING Carisa Flush Mount (P350075-009)
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- LITHONIA LIGHTING LED Square Light, 14in, 24W, 4000K (FMLSL 14 20840 M4)
- Eurofase Flushmount Lights