Shop All Flushmount Lights
Eurofase
Retto Traditional Incandescent Flushmount, 2-Light, Clear/Bronze
Mfr # 25604-016
Zoro # G004865718
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 in
- Width 13 in
- Lamp Type Incandescent
- Height 4.5 in
- Dimmable NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 25604-016
- Zoro # G004865718
- UPC # 773546243001
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 13 in |
Width | 13 in |
Height | 4.5 in |
Canopy Backplate Width | 12 |
Cable/Wire Length | 120 |
Canopy Backplate Length | 12 |
Canopy Backplate Height | 1 |
Description
Clear glass paneling with weathered bronze metal framework
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for American DJ Ll-4515 replacement light bulb lamp (LL-4515 AMERICAN DJ)
- ILC Replacement for Green Creative 7mr16g4dim/827fl36 replacement light bulb lamp (7MR16G4DIM/827FL36 GREEN CREATIVE)
- ILC Replacement for Philips 40a15/cl/ll 120v replacement light bulb lamp, 2PK (40A15/CL/LL 120V PHILIPS)
- ILC Replacement For LIGHT BULB LAMP, FLE14TT32827 (FLE14TT3/2/827)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- PROGRESS LIGHTING Beveled Glass 4-Light Close-to-Ceiling, 25 W, Polished Brass (P5789-10)
- ACCESS LIGHTING Mid Town, LED Flush Mount, Brushed Steel Finish, Fabric (64064LEDDLP-BS/WH)
- MAXIM LIGHTING Diverse 7.5 LED Flush Mount 3000K (57643WTWT)
- ACCESS LIGHTING Solero III, LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20506LEDD-BRZ/ACR)
- NUVO 1 Light 6 in. Ceiling Fixture White Ball Polished Brass (SF77-108)
- AMAX LIGHTING Amax Lighting LED-JR005NKL LED Ceiling Fixtures, 70W, 4000 CCT, 5800 Lumens, 82 CRI, Nickel (LED-JR005NKL)
- Eurofase Flushmount Lights