Shop All Sconces
Eurofase
Ren Transitional 24" Rectangular Outdoor 2-Light Lantern, Satin Black/Opal White Glass
Mfr # 41962-015
Zoro # G504865553
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Description/Special Features Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses a 60W bulb (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
- Fixture Type - Decorative and Surface Mount Fixtures Wall mount
- Series Ren
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Dimmable | Yes |
Description/Special Features | Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses a 60W bulb (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Fixture Type - Decorative and Surface Mount Fixtures | Wall mount |
Series | Ren |
Description
The Ren collection delivers clean sophisticated style by way of opal white glass, paired with a satin black frame. This simple yet stylish collection houses incandescent lighting for lambent illumination and ambiance. Perfect for contemporary settings, this selection of flushmount, pendant, post light, and wall sconces provide options for various applications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIMELIGHTS Stick Lamp with Charging Outlet, Blue (LT2024-BLU)
- GOLIGHT Spotlight, 65W, 12VDC, Halogen, 225000 CP (2021GT)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia LED Bullet Flood - Spot Optics - 5000K (OLBS 8 50K DDB M6)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 3500K (CF26DD/835/ECO)
- EUROFASE 36" 2LT outdoor wall sconce (42732-013)
- EUROFASE Crossley 2 Lt Wall Sconce (39311-016)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- EUROFASE Monté Craftsman 30" Rectangular LED Outdoor Wall Sconce, Satin Black/White Glass (41972-014)
- EUROFASE Vesper Contemporary Incandescent Wall Sconce, 2-Light, Frosted/Brushed Nickel (23274-020)
- EUROFASE Verdura Modern Integrated LED Indoor Sconce, 1-Light, Linear, Dimmable, Black (43892-013)
- VAXCEL Melbourne Dualux 8in Outdoor Bronze (T0323)
- Eurofase Sconces