Shop All Sconces
Eurofase
Ren Transitional 16" Square Outdoor 1-Light Post Light, Satin Black/Opal White Glass
Mfr # 41958-018
Zoro # G804865864
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimmable Yes
- Series Bastille
- Fixture Type - Decorative and Surface Mount Fixtures Wall mount
- Description/Special Features Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses 4 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Dimmable | Yes |
Series | Bastille |
Fixture Type - Decorative and Surface Mount Fixtures | Wall mount |
Description/Special Features | Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses 4 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Description
Inspired by open caged chandeliers that swept interior décor, the Bastille's outer frame is composed of black galvanized steel for a durable airy characteristic. Delicately encasing the bulbs are hand blown-glass to complete its debonair style. This collection offers a full line including a flushmount, post light, pendant, rectangular chandelier, and wall sconces that are completely suitable for outdoor living.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO SCS70W850UDW (SCS/70W/850/UD/W)
- ZAFFERANO TABLE LAMP BLACK 185LM (LD0650D4)
- WESTINGHOUSE 10W 120V LED 4In Dim Recessd Downlight Warm White 3000K (5104700)
- EMI Penlight, LED, 49 lm (219)
- EUROFASE Vesper Contemporary Incandescent Wall Sconce, 2-Light, Frosted/Brushed Nickel (23274-020)
- EUROFASE Verdura Modern Integrated LED Indoor Sconce, 1-Light, Linear, Dimmable, Black (43892-013)
- EUROFASE Pemberton Contemporary LED Pendant/Semi Flush, 1-Light, 1100 Lumens, Black/Antique Brass (37080-020)
- EUROFASE Crossley 2 Lt Wall Sconce (39311-016)
- EUROFASE 36" 2LT outdoor wall sconce (42732-013)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- SUNLITE 1-Light Black LED Outdoor Decorative Light Sconce Fixture, CCT Color Tunable 3000K 4000K 5000K (81435-SU)
- Eurofase Sconces