Shop All Pendants
Eurofase
Ren Transitional 13" Square Outdoor 2-Light Flushmount, Satin Black/Opal White Glass
Mfr # 41960-011
Zoro # G304865531
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Contemporary
- Collection Name Bastille
- Chandelier/ Pendant Type Pendant
- Description/Special Features Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses 4 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Style | Contemporary |
Collection Name | Bastille |
Chandelier/ Pendant Type | Pendant |
Description/Special Features | Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses 4 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Dimmable | Yes |
Description
Inspired by open caged chandeliers that swept interior décor, the Bastille's outer frame is composed of black galvanized steel for a durable airy characteristic. Delicately encasing the bulbs are hand blown-glass to complete its debonair style. This collection offers a full line including a flushmount, post light, pendant, rectangular chandelier, and wall sconces that are completely suitable for outdoor living.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXSA INNOVATIONS Solar Wedge Motion activated Light - White (40234)
- LUMAPRO LUMAPRO 2.4W, T3 1/4 Miniature Incandescent Light Bulb (130VMB-1)
- JESCO Power Supply Extension Cable (DL-PS-EXT48)
- JANDORF Phen Sockt Snap Med Uclp (60539)
- EUROFASE Led Mirror Transitional LED Mirror, 2340 Lumens, Clear & Opal White (37106-010)
- EUROFASE Led Mirror Transitional LED Mirror, 3300 Lumens, (37107-017)
- EUROFASE Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass (34164-013)
- EUROFASE Ramos Transitional Incandescent Pendant, 1-Light, Black/Brass/Black (20439-019)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- EUROFASE Outdoor Modern LED Wall Sconce, 1-Light, 860 Lumens, Marine Grey (34165-041)
- LALIA HOME 1 Light 16" Modern Metal Wire Paragon Hanging Ceiling Pendant Fixture, Black (LHP-3003-BK)
- Eurofase Pendants