Shop All Bathroom Mirrors
Eurofase
Prospect Transitional Incandescent Pendant, 1-Light, Opal White/Matte Black
Mfr # 37140-014
Zoro # G504861005
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mirror
- Material GLASS
- Voltage 120
- Standards CETLUS, CSA Approved
- Features 21W/LED 2700-6500K/2100lm (non-dimmable), Defogger, Rated for damp locations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 37140-014
- Zoro # G504861005
- UPC # 773546298360
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Diameter | 24 in |
Details
Type | Mirror |
Material | GLASS |
Voltage | 120 |
Standards | CETLUS, CSA Approved |
Features | 21W/LED 2700-6500K/2100lm (non-dimmable), Defogger, Rated for damp locations |
Lamp Included | No |
Lamp Type | LED |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-9606)
- RINNAI Non Condensing Vent Elbow 90, 3x5 Concentric (224063)
- ZORO SELECT 3/8" FNPT Brass Ball Valve 3-Way (1PYZ9)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 4 In (467E-532SR)
- EUROFASE 28 in"H x47 in"W, Mirror (37137-014)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44280-017)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44281-014)
- KETCHAM 13" x 36" Euroline Flush Mounted Beveled Edge Medicine Cabinet (121BV)
- KOHLER Verdera 20" X 30" Medicine Cabinet (99002-NA)
- KETCHAM Sliding Door Mirror, 7" H x 12-1/2" W (DS-24)
- Eurofase Bathroom Mirrors