Shop All Vanity Lights
Eurofase
Pista Traditional Incandescent Bathbar, 4-Light, Clear/Gold
Mfr # 34134-032
Zoro # G004865343
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 8.75 in
- Lamp Type Incandescent
- Mounting J-BOX
- Number of Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 34134-032
- Zoro # G004865343
- UPC # 773546296311
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8.75 in |
Maximum Height (in) | 8.75 |
Canopy Backplate Length | 19 |
Canopy Backplate Height | 1 |
Cable/Wire Length | 120 |
Canopy Backplate Width | 5 |
Description
Clear glass cylinders featuring golden Edison bulbs exhibit a modern take on a vintage style
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING LED Surface Mount Fixture, 2 ft L, 36W (CWM2-40MLSM-DIC-EDU-P4L)
- LITHONIA LIGHTING Wall Pack, Switchable CCT, Adj LM Output (TWS LED ALO SWW2 MVOLT PE DDB M2)
- PELICAN Black No Led 106 lm lm (019100-0001-110)
- INFRATECH Bulb For 1615 (10-1065)
- EUROFASE Canmore Transitional LED Bathbar, 3-Light, 2000 Lumens, Frosted/Chrome (34136-044)
- DESIGNERS FOUNTAIN Cedar Lane 31in 4-Light Brushed Nickel Modern Indoor Vanity Light with Two-Tone Glass Shades (D236M-4B-BN)
- Z-LITE Darcy 3 Light Vanity, Chrome & Etched Opal (1939-3V-CH)
- ACCESS LIGHTING Tube, LED Vanity, Chrome Finish, Acrylic Lens Acrylic (62502LEDD-CH/ACR)
- NUVO Grill Single LED Wall Sconce Aged Bronze Finish Aged Bronze (62-873)
- NUVO 1 Light 5 in. Vanity White Crystal Bottom Shade & Conv Outle (SF77-121B)
- LALIA HOME Two Light Metal, Clear Glass Shade Vanity Wall Mounted Fixture, Brushed Nickel, Black Accents, Gray (LHV-1010-GY)
- Eurofase Vanity Lights