Shop All Sconces
Eurofase
Pemberton Contemporary LED Pendant/Semi Flush, 1-Light, 1100 Lumens, Black/Antique Brass
Mfr # 37080-020
Zoro # G204865846
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.5 in
- Width 23.5 in
- Dimmable YES
- Fixture Voltage 120
- Housing Material METAL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4.5 in |
Width | 23.5 in |
Details
Dimmable | YES |
Fixture Voltage | 120 |
Housing Material | METAL |
Description/Special Features | 24W/LED 3000K/1400lm (dimmable), White Acrylic Included, Rated for dry locations |
Lamp Watts | 24 |
IP Rating | 20 |
Fixture Wattage | 24 |
Series | Springfield |
Fixture Type - Decorative and Surface Mount Fixtures | Wall Sconce |
Lamp Included | Yes |
Lamp Type | LED |
Energy Star Compliant | No |
Standards | CETLUS, CSA Approved, ADA Compliant |
Description
Rounded white LED on anodized aluminum
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL FOREST Ufp Post Cap, 4 In L, 4 In W, Pine Wood (106096)
- PROSKIT Mini-Flashlight (902-068)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-WHI)
- ILC Replacement for Philips 500 130v replacement light bulb lamp (500 130V PHILIPS)
- EUROFASE Crossley 2 Lt Wall Sconce (39311-016)
- EUROFASE Monté Craftsman 30" Rectangular LED Outdoor Wall Sconce, Satin Black/White Glass (41972-014)
- EUROFASE 36" 2LT outdoor wall sconce (42732-013)
- EUROFASE Vesper Contemporary Incandescent Wall Sconce, 2-Light, Frosted/Brushed Nickel (23274-020)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- EUROFASE Monté Craftsman 18" Rectangular LED Outdoor Pendant, Satin Black/White Glass (42687-016)
- LIVEX LIGHTING Swing Arm Wall Lamps 1 Light Antique Brass Swing Arm Wall Lamp (40036-01)
- Eurofase Sconces