Shop All Landscape Lighting
Eurofase
Outdoor Transitional LED Inground, 3-Light, 270 Lumens, Stainless Steel/Stainless Steel
Mfr # 31596-015
Zoro # G704860990
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 6
- IP Rating 67
- Lamp Type LED
- CRI 80
- Series Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 31596-015
- Zoro # G704860990
- UPC # 773546267045
- Country of Origin China
- Category Landscape Lighting
Dimensions
Height (In.) | 5.6875 in |
Width (In.) | 5 in |
Length (In.) | 5 in |
Details
Fixture Wattage | 6 |
IP Rating | 67 |
Lamp Type | LED |
CRI | 80 |
Series | Outdoor |
Color | Stainless Steel |
Color Temp. | 3000 |
Watts | 2 |
Standards | CETLUS, CSA Approved |
Dimmable | NO |
Type | Inground |
Number of LEDs | 3 |
Lamp Included | Yes |
Fixture Voltage | 120 |
Lumens | 270 |
Description/Special Features | 3 x 2W/LED 3000K/270lm (non-dimmable), Stainless Steel Shades Included, Rated for wet locations |
Light Distribution | Up |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Osram Sylvania Light Bulb Lamp (S/E 11W/840)
- SYLVANIA 14 W, T5, Miniature Bi-Pin (G5) (FP14/835/ECO)
- RECYCLEPAK 3.5 Gal Dry Cell Battery Recycling Pail (SUPPLY-041-SWS)
- EKENA MILLWORK Helene Ceiling Medallion (Fits Canopies up to 5 1/4"), 11 7/8"OD x 3 5/8"ID x 7/8"P (CM11HE)
- EUROFASE Outdoor Transitional LED Inground, 3-Light, 270 Lumens, Stainless Steel/Stainless Steel (31595-018)
- EUROFASE Outdoor Transitional LED Inground, 1-Light, 473 Lumens, Stainless Steel (32188-011)
- EUROFASE Outdoor Transitional LED Inground, 3-Light, 175 Lumens, Stainless Steel (32190-014)
- EUROFASE Outdoor Transitional LED Inground, 1-Light, 473 Lumens, Frost Pc/Stainless Steel (32189-018)
- WESTGATE AD-102-BRDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (AD-102-BR)
- LUMAPRO Landscape Light, Lens for 6MPC0 (6MPC2)
- DABMAR LIGHTING Fixture, Post, 2405, B, Emily, 5 Light (GM2405-B)
- Eurofase Landscape Lighting