Shop All Landscape Lighting
Eurofase
Outdoor Transitional LED Inground, 3-Light, 175 Lumens, Stainless Steel
Mfr # 32193-015
Zoro # G404861075
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 4.75 in
- Standards CETLUS, CSA Approved
- Color Stainless Steel
- Lamp Included Yes
- Fixture Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 32193-015
- Zoro # G404861075
- UPC # 773546267984
- Country of Origin China
- Category Landscape Lighting
Dimensions
Dia. (In.) | 4.75 in |
Height (In.) | 5.125 in |
Details
Standards | CETLUS, CSA Approved |
Color | Stainless Steel |
Lamp Included | Yes |
Fixture Voltage | 120 |
Color Temp. | 3000 |
Number of LEDs | 3 |
CRI | 80 |
Description/Special Features | 3 x 1W/LED 3000K/175lm (non-dimmable), Rated for wet locations |
Lumens | 175 |
Type | Inground |
IP Rating | 67 |
Series | Outdoor |
Dimmable | NO |
Watts | 1 |
Lamp Type | LED |
Fixture Wattage | 3 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Logan 60 Watt 3 Light Matte Black Pendant with Clear Seedy Glass Shade (96438-MB)
- LUMAPRO Handheld Flashlights, LED, 2200lm (797NR5)
- ELCO LIGHTING 120V Line Voltage Mini Universal Track Fixture (ET647W)
- COOPER LIGHTING 5/6 Led Retrofit Baffle (LT560WH6930R-CA)
- EUROFASE Outdoor Transitional LED Inground, 1-Light, 473 Lumens, Frost Pc/Stainless Steel (32189-018)
- EUROFASE Outdoor Transitional LED Inground, 3-Light, 270 Lumens, Stainless Steel/Stainless Steel (31595-018)
- EUROFASE Outdoor Transitional LED Inground, 1-Light, 473 Lumens, Stainless Steel (32188-011)
- EUROFASE Outdoor Transitional LED Inground, 3-Light, 175 Lumens, Stainless Steel (32190-014)
- DABMAR LIGHTING Spotlight, 29, Solid, Brass, AG (LV29-AG)
- DABMAR LIGHTING Path Light, 12, BZ, Aluminum, 20W, JC 12V (LV12-BZ)
- FEIT ELECTRIC 4 in Solar Power Metal Square Hanging Pathway Light Bronze (LAN4SQ/FYSOLV1)
- Eurofase Landscape Lighting