Shop All Landscape Lighting
Eurofase
Outdoor Transitional LED Inground, 1-Light, 473 Lumens, Stainless Steel
Mfr # 32188-011
Zoro # G304861045
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1
- Dia. (In.) 9.5 in
- Description/Special Features 24 x 1W/LED 3000K/1760lm (non-dimmable), Rated for wet locations
- CRI 80
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 32188-011
- Zoro # G304861045
- UPC # 773546267939
- Country of Origin China
- Category Landscape Lighting
Dimensions
Dia. (In.) | 9.5 in |
Height (In.) | 6.875 in |
Details
Watts | 1 |
Description/Special Features | 24 x 1W/LED 3000K/1760lm (non-dimmable), Rated for wet locations |
CRI | 80 |
Lamp Included | Yes |
IP Rating | 67 |
Lamp Type | LED |
Lumens | 1760 |
Number of LEDs | 24 |
Fixture Wattage | 24 |
Fixture Voltage | 120 |
Type | Inground |
Color Temp. | 3000 |
Standards | CETLUS, CSA Approved |
Color | Stainless Steel |
Series | Outdoor |
Dimmable | NO |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PMI Orange No Xenon Industrial Handheld Flashlight, 38 lm (14109)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Norman Lamps F13T2/835 (F13T2/835)
- ILC Replacement for Nikon Black Zoom Slit Lamp replacement light bulb lamp (BLACK ZOOM SLIT LAMP NIKON)
- LUMAPRO LUMAPRO 7.5W, S11 Incandescent Light Bulb (4RZZ2)
- EUROFASE Outdoor Transitional LED Inground, 1-Light, 473 Lumens, Frost Pc/Stainless Steel (32189-018)
- EUROFASE Outdoor Transitional LED Inground, 3-Light, 175 Lumens, Stainless Steel (32190-014)
- EUROFASE Outdoor Transitional LED Inground, 3-Light, 270 Lumens, Stainless Steel/Stainless Steel (31595-018)
- SOUTHWIRE Low Volt 16/2 Cable 50' (55213142)
- DABMAR LIGHTING Well Light, 305, G, MR, Aluminum, Grill (LV305-G-MR)
- MOON VISIONS LIGHTING Moon Visions 22W 120V Warm White LED Downlight-Hartford Green Texture (22W 3.5K 120VBR40-D-HGT)
- LIVING ACCENTS Landscape Lite Led 5.5W (A-LVSMD-400)
- Eurofase Landscape Lighting