Shop All Landscape Lighting
Eurofase
Outdoor Transitional LED Inground, 1-Light, 473 Lumens, Frost Pc/Stainless Steel
Mfr # 32189-018
Zoro # G204860988
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- IP Rating 67
- Watts 7
- Number of LEDs 1
- Fixture Wattage 7
- Type Inground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 32189-018
- Zoro # G204860988
- UPC # 773546267946
- Country of Origin China
- Category Landscape Lighting
Dimensions
Height (In.) | 4.125 in |
Dia. (In.) | 5 in |
Details
IP Rating | 67 |
Watts | 7 |
Number of LEDs | 1 |
Fixture Wattage | 7 |
Type | Inground |
CRI | 80 |
Lumens | 473 |
Color | Stainless Steel |
Standards | CETLUS, CSA Approved |
Color Temp. | 3000 |
Fixture Voltage | 120 |
Description/Special Features | 1 x 7W/LED 3000K/473lm (non-dimmable), Rated for wet locations |
Lamp Included | Yes |
Series | Outdoor |
Dimmable | NO |
Lamp Type | LED |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 300/99 120-130v replacement light bulb lamp (300/99 120-130V PHILIPS)
- UFPI DECKORATORS UFP Post Top, 5-1/4 in H, Colonial Ball, Pine, White (106088)
- ILC Replacement for Naed 54726 replacement light bulb lamp (54726 NAED)
- SATCO 25 W G16 1/2 Incandescent - Silver Crown - 1500 Hours - 232L - Candelabra Base - 120V (S3244)
- EUROFASE Outdoor Transitional LED Inground, 3-Light, 270 Lumens, Stainless Steel/Stainless Steel (31595-018)
- EUROFASE Outdoor Transitional LED Inground, 1-Light, 473 Lumens, Stainless Steel (32188-011)
- EUROFASE Outdoor Transitional LED Inground, 3-Light, 175 Lumens, Stainless Steel (32190-014)
- PARADISE WEDGE BULB 4W CLR 4PK (GL22644PK4)
- GLOWFLOW 1.2 watt Black Low Voltage LED Pathway Light (GL2189084)
- MOON VISIONS LIGHTING Moon Visions 14W 12V Cool White Flood LED Downlight-Hartford Green Texture (14W 5K FL 12VBR30-D-HGT)
- LUMAPRO Landscape Light, Hood for 6MPC0 (6MPC1)
- Eurofase Landscape Lighting