Shop All Landscape Lighting
Eurofase
Outdoor Transitional Halogen Inground, 1-Light, Frosted/Stainless Steel
Mfr # 19552-019
Zoro # G704861072
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 50
- Lamp Included No
- Fixture Wattage 50
- Number of LEDs 1
- Dimmable YES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 19552-019
- Zoro # G704861072
- UPC # 773546210546
- Country of Origin China
- Category Landscape Lighting
Dimensions
Height (In.) | 5.375 in |
Dia. (In.) | 4.6875 in |
Details
Watts | 50 |
Lamp Included | No |
Fixture Wattage | 50 |
Number of LEDs | 1 |
Dimmable | YES |
Type | Inground |
Series | Outdoor |
Description/Special Features | 1 x 50W/GU10/120V (dimmable), Rated for wet locations |
Light Distribution | Up |
Lamp Type | Halogen |
Color | Stainless Steel |
Standards | CETLUS, CSA Approved |
IP Rating | 67 |
Fixture Voltage | 120 |
Description
Circular GU10 up-light. 120V input. Tempered safety glass lens. Stainless steel outer trim. Cast aluminum metal body with powder coat finish. PVC mounting housing included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 10wbr30 Led Med Bulb, 6PK (S9022)
- SIGNIFY HID LED, 14 W, ED75, Medium Screw (E26) (14GC/LED/840/ND E26 BB 6/1)
- BELL + HOWELL Bell + Howell Disk Lights Deluxe Solar Powered 3.75 W LED Garden Light , 4PK (2016)
- SATCO 9W T8 LED 2 ft. 40K G13 Base 50K Hours 1150L Type B BBP 1 or 2 Ended (S39902)
- EUROFASE Outdoor Transitional LED Inground, 1-Light, 473 Lumens, Stainless Steel (32188-011)
- EUROFASE Outdoor Transitional LED Inground, 3-Light, 270 Lumens, Stainless Steel/Stainless Steel (31595-018)
- EUROFASE Outdoor Transitional LED Inground, 3-Light, 175 Lumens, Stainless Steel (32190-014)
- EUROFASE Outdoor Transitional LED Inground, 1-Light, 473 Lumens, Frost Pc/Stainless Steel (32189-018)
- DABMAR LIGHTING Pagoda Light, 102, BZ, Aluminum, 3 Tier (LV102-BZ)
- PURE GARDEN Pure Garden 50-LG1062 15 in. Stainless Steel Solar Path Bollard Outdoor Stake Lighting for Garden - Silver - Set of 6 (50-LG1062)
- DABMAR LIGHTING Signlight, DF9402, BZ, Aluminum, Fluorescent (DF9402-BZ)
- Eurofase Landscape Lighting