Shop All Sconces
Eurofase
Outdoor Modern LED Wall Sconce, 4-Light, 385 Lumens, Graphite Grey
Mfr # 31581-028
Zoro # G704865476
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5625 in
- Width 5.875 in
- Dimmable NO
- Fixture Voltage 120
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2.5625 in |
Width | 5.875 in |
Details
Dimmable | NO |
Fixture Voltage | 120 |
Lamp Type | LED |
Description/Special Features | 4 x 3W/LED 3000K/385lm (non-dimmable), Rated for wet locations |
Lamp Watts | 3 |
Standards | CETLUS, CSA Approved |
Fixture Type - Decorative and Surface Mount Fixtures | Wall Sconce |
Lamp Included | Yes |
Series | Outdoor |
IP Rating | 54 |
Energy Star Compliant | No |
Fixture Wattage | 12 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 5.6W, T3 1/4 Miniature Incandescent Bulb (1873-1PK)
- ILC Replacement for Donar 39410 replacement light bulb lamp (39410 DONAR)
- DALS 4 Inch Round Indirect LED Recessed Light (IND4-DW-WH)
- METALUX Gripper Hanger for SSF, LAF & LCF (GRP-SSF-U)
- EUROFASE Vesper Contemporary Incandescent Wall Sconce, 2-Light, Frosted/Brushed Nickel (23274-020)
- EUROFASE Pemberton Contemporary LED Pendant/Semi Flush, 1-Light, 1100 Lumens, Black/Antique Brass (37080-020)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- EUROFASE Crossley 2 Lt Wall Sconce (39311-016)
- EUROFASE 36" 2LT outdoor wall sconce (42732-013)
- EUROFASE Verdura Modern Integrated LED Indoor Sconce, 1-Light, Linear, Dimmable, Black (43892-013)
- WESTINGHOUSE Three-Light Indoor Wall Fixture Alexander Brsh Nkl Rippled Wht Gls (6304000)
- Eurofase Sconces