Shop All Pendants
Eurofase
Outdoor Modern LED Wall Sconce, 1-Light, 860 Lumens, Marine Grey
Mfr # 34165-041
Zoro # G804865673
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 24 in
- Mounting J-BOX
- Voltage 120
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 24 in |
Diameter | 1 in |
Details
Color | Black |
Mounting | J-BOX |
Voltage | 120 |
Number of Lights | 1 |
Light Type | LED |
Style | Contemporary |
Collection Name | Navada |
Shade Material | Metal Tubes |
Color Temp. | 3000 |
Chandelier/ Pendant Type | Pendant |
Dimmable | NO |
Description/Special Features | 3W/LED 3000K/250lm (non-dimmable), Black Metal Tubes Shades Included, Hanging Support Type: Wire, Rated for dry locations |
IP Rating | DRY |
Energy Star Compliant | No |
Rated Life | 35000 |
Fixture Wattage | 3 |
Lamp Included | Yes |
CRI | 90+ |
Lamp Watts | 3 |
Material | METAL |
Standards | CETLUS, CSA Approved |
Description
Slender lengths of sleek LED spots
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Athalon F42tbx/827/a/eco replacement light bulb lamp (F42TBX/827/A/ECO ATHALON)
- LIGHTOLIER CnLitRtrKit, 8in, 21W, 2000lm, 4000K, Flt, Rem (CR8RLMCCT)
- ILC Replacement for PQL 73152 replacement light bulb lamp (73152 PQL)
- COLUMBIA LIGHTING LED Wraparound Fixture, 23W, White, 48"L (LAW4-40LW-EDU)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- EUROFASE Ramos Transitional Incandescent Pendant, 1-Light, Black/Brass/Black (20439-019)
- EUROFASE Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass (34164-013)
- EUROFASE Led Mirror Transitional LED Mirror, 2340 Lumens, Clear & Opal White (37106-010)
- EUROFASE Led Mirror Transitional LED Mirror, 3300 Lumens, (37107-017)
- PROGRESS LIGHTING Glass Pendants 1-Light Pendant, 150 W, Brushed Nickel (P5012-09)
- PROGRESS LIGHTING Metal Shade 1-Light Pendant, 100 W, Brushed Nickel (P5087-09)
- Eurofase Pendants