Shop All Chandeliers
Eurofase
Netto Contemporary LED Chandelier, 33-Light, 9900 Lumens, Clear/Chrome
Mfr # 33725-017
Zoro # G804865437
product price: $834.99
/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Energy Star Compliant No
- Mounting J-BOX
- Fixture Wattage 48
- Style Contemporary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 33725-017
- Zoro # G804865437
- UPC # 773546283106
- Country of Origin China
- Category Chandeliers
Dimensions
Diameter | 32.75 in |
Height | 4 in |
Details
Lamp Type | LED |
Energy Star Compliant | No |
Mounting | J-BOX |
Fixture Wattage | 48 |
Style | Contemporary |
Material | METAL |
Number of Lights | 12 |
Collection | Netto |
Color | Chrome |
Lamp Included | Yes |
Lamp Watts | 4 |
IP Rating | DRY |
Standards | CETLUS, CSA Approved |
Fixture Voltage | 120 |
Description/Special Features | 12 x 4W/LED 3000K/3600lm (dimmable), Clear Acrylic Included, Hanging Support Type: Aircraft Cable, Rated for dry locations |
Type | Chandelier |
Dimmable | YES |
Description
Cylindrically shaped metal with clear and frosted acrylic accents arranged on a chrome frame
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Deltona Del-00074 (DEL-00074 DELTONA)
- GE LAMPS Halogen Light Bulb, T4,100W (Q100CL/MC)
- STREAMLIGHT PROTAC HL USB HEADLAMP 1000 LUMENS (SR61307)
- KILLARK Glass Globe, For NV2 Series (VCGP-100)
- EUROFASE Trento Transitional Halogen Chandelier, 15-Light, Clear/Champagne Silver (34030-026)
- EUROFASE Campobasso Transitional Halogen Chandelier, 8-Light, Clear/Amber/Antique Gold (29059-010)
- EUROFASE Bordo Small LED Chandelier (39323-019)
- EUROFASE Bayswater Contemporary LED Chandelier, 1-Light, 2800 Lumens, Soft White/Satin Gold (37054-014)
- EUROFASE Sue-Anne Modern Incadescent Indoor Chandelier, 8-Light, Linear, Dimmable, Plated Brass (44570-019)
- EUROFASE Tenda Large LED Chandelier (39284-013)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany IMP79W-4AB Rowsen 4-Light Metal Chandelier; Antique Bronze (IMP79W/4AB)
- Eurofase Chandeliers