Shop All Flushmount Lights
Eurofase
Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Satin Nickel/Satin Nickel
Mfr # 34159-019
Zoro # G504865423
Free Shipping & Returns
$665.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting J-BOX
- Lamp Type LED
- Height 5 in
- Lumens 2700
- Dimmable YES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 34159-019
- Zoro # G504865423
- UPC # 773546282802
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 5 in |
Diameter | 15 in |
Cable/Wire Length | 120 |
Description
Shards of endless crystal arranged over a soft LED glow
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb LED Dimmablemable 11W 120V A19 Omni 3000K Bright White E26 Med Base, 6PK (5081120)
- ILC Replacement For LIGHT BULB LAMP, F40T8SPX35CVG (F40T8/SPX35/CVG)
- METALUX Fpanel 6400L, 40K, 0-10V, 2X4 (24FP6440C)
- ILC Replacement for Halco 70342 replacement light bulb lamp (70342 HALCO)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- COMPONENT HARDWARE Mt 30W Warm White Strip LED Hood Light w (LED-L87-1004-30W)
- AFX Edge 12" Round LED Flush Mount - Satin Nickel (EGRF12LAJD1SN)
- NUVO 1-Light 60W Incandescent Basic Fixture, White Finish (60-712)
- PROGRESS LIGHTING LED Flush Mount (P350100-009-30)
- NUVO 19 Inch Flush Mounted LED Fixture, CCT Selectable, Round, White Acrylic (62/1218)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2230W)
- Eurofase Flushmount Lights