Shop All Sconces
Eurofase
Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Satin Nickel/Satin Nickel
Mfr # 34156-018
Zoro # G704865520
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type J-BOX
- Height 5 in
- Width 18 in
- Dimmable YES
- Fixture Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 in |
Width | 18 in |
Details
Mounting Type | J-BOX |
Dimmable | YES |
Fixture Voltage | 120 |
Standards | CETLUS, CSA Approved, ADA Compliant |
Fixture Wattage | 20 |
Energy Star Compliant | No |
Lamp Included | Yes |
IP Rating | DAMP |
Description/Special Features | 20W/LED 3000K/1800lm (dimmable), Clear Crystal , Rated for damp locations |
Fixture Type - Decorative and Surface Mount Fixtures | Wall Sconce |
Series | Sassi |
Lamp Type | LED |
Lamp Watts | 20 |
Housing Material | METAL |
Description
Shards of endless crystal arranged over a soft LED glow
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 20W, R12, Bayonet Single Contact Base, Miniature (S1383)
- BESA LIGHTING Trilo 15 Stem Pendant, Champagne, Satin Nickel Finish, 1x9W LED (1TT-451397-LED-SN)
- SATCO 18W T2 LED Light Bulb - Medium Base - Gloss White Finish (S7226)
- E E SYSTEMS GROUP eSenLite® 2x4ft 50W 6500 LM LED Ceiling Panel Troffer Light 3000-5000K CCT Dim w/ Remote, 2 PK (EEFPTL2460W-RC)
- EUROFASE Verdura Modern Integrated LED Indoor Sconce, 1-Light, Linear, Dimmable, Black (43892-013)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- EUROFASE Vesper Contemporary Incandescent Wall Sconce, 2-Light, Frosted/Brushed Nickel (23274-020)
- EUROFASE Crossley 2 Lt Wall Sconce (39311-016)
- EUROFASE 36" 2LT outdoor wall sconce (42732-013)
- EUROFASE Monté Craftsman 30" Rectangular LED Outdoor Wall Sconce, Satin Black/White Glass (41972-014)
- MAXIM LIGHTING Prime 18 Tall LED Sconce 120-277 UNV Dim (10238WL)
- Eurofase Sconces