Shop All Sconces
Eurofase
Muller Transitional Incandescent Wall Sconce, 1-Light, Clear/Bronze
Mfr # 28053-019
Zoro # G804865918
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 19 in
- Width 5 in
- Dimmable NO
- Fixture Voltage 120
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 19 in |
Width | 5 in |
Details
Dimmable | NO |
Fixture Voltage | 120 |
Lamp Included | Yes |
Fixture Wattage | 60 |
Lamp Watts | 60 |
Fixture Type - Decorative and Surface Mount Fixtures | Wall Sconce |
Description/Special Features | 1 x 60W/T10 E26/120V (dimmable), Clear Glass Paneling, Rated for wet locations |
Lamp Type | Incandescent |
Series | Muller |
Energy Star Compliant | No |
Standards | CULUS, CSA Approved |
Description
Clear glass paneling with weathered bronze metal framework
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 921x replacement light bulb lamp (921X EIKO)
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/827/E-4PK)
- LITHONIA LIGHTING LED Flat Panel, 3857 lm, Max Fixture 31.0 (EPANL 1X4 4000LMHE 80CRI 40KMIN10ZTMVOLT)
- WESTGATE SCX-4FT-40W-MCT4-D-LUVSCX SUPERIOR ARCHITECTURAL SERIES (SCX-4FT-40W-MCT4-D-LUV)
- EUROFASE Pemberton Contemporary LED Pendant/Semi Flush, 1-Light, 1100 Lumens, Black/Antique Brass (37080-020)
- EUROFASE Crossley 2 Lt Wall Sconce (39311-016)
- EUROFASE Vesper Contemporary Incandescent Wall Sconce, 2-Light, Frosted/Brushed Nickel (23274-020)
- EUROFASE Verdura Modern Integrated LED Indoor Sconce, 1-Light, Linear, Dimmable, Black (43892-013)
- EUROFASE 36" 2LT outdoor wall sconce (42732-013)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- VAXCEL INTERNATIONAL Walsh 7In. Outdoor Wall Light (T0199)
- Eurofase Sconces