Shop All Flushmount Lights
Eurofase
Muller Traditional Incandescent Flushmount, 2-Light, Clear/Bronze
Mfr # 28055-013
Zoro # G404865530
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Width 14 in
- Lamp Type Incandescent
- Height 5 in
- Dimmable NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 28055-013
- Zoro # G404865530
- UPC # 773546252652
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 14 in |
Width | 14 in |
Height | 5 in |
Canopy Backplate Width | 13 |
Cable/Wire Length | 120 |
Canopy Backplate Length | 13 |
Description
Clear glass paneling with weathered bronze metal framework
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Central Park 3-Light 22 in. Wall Lantern with Clear Beveled Glass (60-888)
- ILC Replacement for Philips Pl-c 13w/841/4p replacement light bulb lamp, 2PK (PL-C 13W/841/4P PHILIPS)
- ILC Replacement for GE General Electric G.E 100par/r/85wm replacement light bulb lamp, 2PK (100PAR/R/85WM GE GENERAL ELECTRIC G.E)
- LITHONIA LIGHTING LED Vapor Tight Strip Light 4ft, 5000 LM (CSVT L48 5000LM MVOLT 40K 80CRI)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- WESTINGHOUSE Fixture Ceiling LED Flush-Mount 15W Trad 11In, Brushed Nkl White Alabaster Glass (6308800)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W Classic 13In, Brushed Nkl Frosted Swirl Glass (6430400)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W 3Lght Classic 15In ORB Frost White Alabstr Glass (6429200)
- AMAX LIGHTING LED, Platter Round Light, 15 x 1 Bronze (LED-SM15DL-BZ)
- PROGRESS LIGHTING Everlume Collection Brushed Nickel 7" Edgelit Round Trim Ring (P860049-009)
- AFX Edge 12" Round LED Flush Mount - Satin Nickel (EGRF12LAJD1SN)
- Eurofase Flushmount Lights