Shop All Pendants
Eurofase
Mucci Transitional LED Led Pendant, 1-Light, 3780 Lumens, White/Matte Black
Mfr # 37991-024
Zoro # G904865702
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 24 in
- Mounting Pendant Mounted Lights
- Voltage 120
- Number of Lights 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 24 in |
Diameter | 20 in |
Details
Color | Black |
Mounting | Pendant Mounted Lights |
Voltage | 120 |
Number of Lights | 6 |
Style | Transitional |
Collection Name | Tesia |
Chandelier/ Pendant Type | Pendants |
Description/Special Features | Black, Sytlishly swanky, Cage Design, Dome Shape, Arched Rods |
Energy Star Compliant | NO |
Lamp Watts | 60 |
Fixture Wattage | 360 |
Lamp Included | no |
Standards | ETL |
IP Rating | IP20 |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Biozone Icezone X 30 replacement light bulb lamp (ICEZONE X 30 BIOZONE)
- LIMELIGHTS Brushed Steel Stick Lamp with Charging Outlet Set, White, PK 2 (LC2001-WHT-2PK)
- ILC Replacement for Espen Technology INC Vec22120mr (VEC22120MR ESPEN TECHNOLOGY INC)
- FEIT ELECTRIC Enhance BR40 E26 (Medium) LED Bulb Daylight 65 Watt Equivalence 2 pk (BR40DM/950CA/2)
- EUROFASE Led Mirror Transitional LED Mirror, 2340 Lumens, Clear & Opal White (37106-010)
- EUROFASE Outdoor Modern LED Wall Sconce, 1-Light, 860 Lumens, Marine Grey (34165-041)
- EUROFASE Led Mirror Transitional LED Mirror, 3300 Lumens, (37107-017)
- EUROFASE Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass (34164-013)
- EUROFASE Ramos Transitional Incandescent Pendant, 1-Light, Black/Brass/Black (20439-019)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- ET2 Fizz III 9-Light 15.75" Wide Bronze Pendant Light (E22769-89BZ)
- Eurofase Pendants