Shop All Sconces
Eurofase
Mucci Transitional LED Led Pendant, 1-Light, 2430 Lumens, White/Matte Black
Mfr # 38004-018
Zoro # G904865627
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27.75 in
- Width 5 in
- Dimmable YES
- Fixture Voltage 120
- Description/Special Features 31W/LED 3000K/700lm dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 27.75 in |
Width | 5 in |
Details
Dimmable | YES |
Fixture Voltage | 120 |
Description/Special Features | 31W/LED 3000K/700lm dimmable |
Lamp Watts | 31 |
Energy Star Compliant | No |
Fixture Type - Decorative and Surface Mount Fixtures | Wall Sconce |
IP Rating | IP20 |
Lamp Included | YES |
Lamp Type | LED |
Fixture Wattage | 31 |
Housing Material | METAL |
Series | ADMIRAL |
Standards | CETLUS, CSA Approved, ADA Compliant |
Description
LED bands of integrated light beam through intricate filigreed metalwork that acts as a unique way to diffuse light.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENBRIGHTEN Seasons Cafe Lights, 48 ft., 24 Bulbs (37790)
- ILC Replacement for Eiko 10c7dc/120v replacement light bulb lamp, 10PK (10C7DC/120V EIKO)
- PROGRESS LIGHTING Pendant Accessory, Height: 0-3/4" (P8404-143)
- ILC Replacement for Light Bulb / Lamp 12V 20W Ba15s replacement light bulb lamp (12V 20W BA15S LIGHT BULB / LAMP)
- EUROFASE Crossley 2 Lt Wall Sconce (39311-016)
- EUROFASE Monté Craftsman 30" Rectangular LED Outdoor Wall Sconce, Satin Black/White Glass (41972-014)
- EUROFASE Verdura Modern Integrated LED Indoor Sconce, 1-Light, Linear, Dimmable, Black (43892-013)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- EUROFASE Pemberton Contemporary LED Pendant/Semi Flush, 1-Light, 1100 Lumens, Black/Antique Brass (37080-020)
- EUROFASE 36" 2LT outdoor wall sconce (42732-013)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20635-ORB/ALB)
- Eurofase Sconces