Shop All Sconces
Eurofase
Monté Craftsman 30" Rectangular LED Outdoor Wall Sconce, Satin Black/White Glass
Mfr # 41972-014
Zoro # G404865806
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimmable Yes
- Series Colonne
- Fixture Type - Decorative and Surface Mount Fixtures Wall mount
- Description/Special Features Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses a 60W bulb (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Dimmable | Yes |
Series | Colonne |
Fixture Type - Decorative and Surface Mount Fixtures | Wall mount |
Description/Special Features | Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses a 60W bulb (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Description
Modern simplicity at its core, the Colonne collection highlights an uncomplicated design. Featuring a slim curved panel, it delicately supports an opal glass shade which completes its graceful style. This fixture presents an upscale look that suits any tailored setting.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Incandescent G30 Medium Screw Base E26 White finish Light Bulb, 40 Watt, 12PK (861219)
- TROY Owings Mill Lantern (F9467-TBK)
- ILB GOLD Replacement For Keystone, Ktld-45-Uv-Ps1100-42-Vdim-Lm1 (KTLD-45-UV-PS1100-42-VDIM-LM1)
- PROGRESS LIGHTING Parallel LED Collection One-Light 11" LED Wall Bracket (P710050-009-30)
- EUROFASE Vesper Contemporary Incandescent Wall Sconce, 2-Light, Frosted/Brushed Nickel (23274-020)
- EUROFASE 36" 2LT outdoor wall sconce (42732-013)
- EUROFASE Crossley 2 Lt Wall Sconce (39311-016)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- EUROFASE Monté Craftsman 18" Rectangular LED Outdoor Pendant, Satin Black/White Glass (42687-016)
- EUROFASE Pemberton Contemporary LED Pendant/Semi Flush, 1-Light, 1100 Lumens, Black/Antique Brass (37080-020)
- CWI LIGHTING Led Sconce With Brass Finish (1204W12-1-625)
- Eurofase Sconces