Shop All Sconces
Eurofase
Monté Craftsman 21" Rectangular LED Outdoor Wall Sconce, Satin Black/White Glass
Mfr # 41971-035
Zoro # G204865372
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimmable Yes
- Description/Special Features Powder coating over galvanized steel along with gold finish, Wet-rated for an all year round experience, Uses a 60W bulb (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
- Series Colonne
- Fixture Type - Decorative and Surface Mount Fixtures Wall mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Dimmable | Yes |
Description/Special Features | Powder coating over galvanized steel along with gold finish, Wet-rated for an all year round experience, Uses a 60W bulb (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Series | Colonne |
Fixture Type - Decorative and Surface Mount Fixtures | Wall mount |
Description
Modern simplicity at its core, the Colonne collection highlights an uncomplicated design. Featuring a slim curved panel, it delicately supports an opal glass shade which completes its graceful style. This fixture presents an upscale look that suits any tailored setting.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS GLOBE One Light-Outdoor Wall Industrial-Sl (50330 SL)
- HOLIDAY BRIGHT LIGHTS LED SM TRAN C9 WW 25PK (BU25FLDSC9-TWWA)
- ILC Replacement for Green Energy 10394-gel replacement light bulb lamp (10394-GEL GREEN ENERGY)
- LIGHTOLIER Low Profile LED Slim Downlight, 5-3/8in.L (S5R830K7)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- EUROFASE 36" 2LT outdoor wall sconce (42732-013)
- EUROFASE Crossley 2 Lt Wall Sconce (39311-016)
- EUROFASE Monté Craftsman 30" Rectangular LED Outdoor Wall Sconce, Satin Black/White Glass (41972-014)
- EUROFASE Vesper Contemporary Incandescent Wall Sconce, 2-Light, Frosted/Brushed Nickel (23274-020)
- EUROFASE Monté Craftsman 18" Rectangular LED Outdoor Pendant, Satin Black/White Glass (42687-016)
- WESTINGHOUSE Fixt Sconce 1L Wht/Chrm (66402)
- Eurofase Sconces