Shop All Sconces
Eurofase
Monté Craftsman 20" Rectangular LED Outdoor Post Light, Satin Black/White Glass
Mfr # 41972-035
Zoro # G304865708
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimmable Yes
- Series Colonne
- Fixture Type - Decorative and Surface Mount Fixtures Wall mount
- Description/Special Features Powder coating over galvanized steel along with gold finish, Wet-rated for an all year round experience, Uses a 60W bulb (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Dimmable | Yes |
Series | Colonne |
Fixture Type - Decorative and Surface Mount Fixtures | Wall mount |
Description/Special Features | Powder coating over galvanized steel along with gold finish, Wet-rated for an all year round experience, Uses a 60W bulb (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Description
Modern simplicity at its core, the Colonne collection highlights an uncomplicated design. Featuring a slim curved panel, it delicately supports an opal glass shade which completes its graceful style. This fixture presents an upscale look that suits any tailored setting.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL LED Task Lamp with Magnetic Base, 120V, 5W (812540)
- ILC Replacement for Babylock BL9 replacement light bulb lamp, 2PK (BL9 BABYLOCK)
- MILWAUKEE TOOL Hard Hat Light and Penlight, Lithium (2116-21, 2105)
- ILC Replacement for Light Bulb / Lamp Plc-13w 5000k replacement light bulb lamp (PLC-13W 5000K LIGHT BULB / LAMP)
- EUROFASE Monté Craftsman 30" Rectangular LED Outdoor Wall Sconce, Satin Black/White Glass (41972-014)
- EUROFASE Monté Craftsman 18" Rectangular LED Outdoor Pendant, Satin Black/White Glass (42687-016)
- EUROFASE Vesper Contemporary Incandescent Wall Sconce, 2-Light, Frosted/Brushed Nickel (23274-020)
- EUROFASE 36" 2LT outdoor wall sconce (42732-013)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- EUROFASE Pemberton Contemporary LED Pendant/Semi Flush, 1-Light, 1100 Lumens, Black/Antique Brass (37080-020)
- ACCESS LIGHTING Mid Town, 1 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64061LEDDLP-ABB/WH)
- Eurofase Sconces