Shop All Pendants
Eurofase
Mirror Transitional LED Mirror, 24-Light, 1320 Lumens, Black
Mfr # 35709-022
Zoro # G904865467
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 16.25 in
- Mounting J-BOX
- Voltage 120
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 16.25 in |
Diameter | 1.75 in |
Details
Color | Black |
Mounting | J-BOX |
Voltage | 120 |
Number of Lights | 1 |
Light Type | LED |
Style | Contemporary |
Collection Name | Davenport |
Shade Material | Aluminum |
Color Temp. | 3000 |
Chandelier/ Pendant Type | Pendant |
CRI | 90+ |
IP Rating | DRY |
Rated Life | 35000 |
Material | METAL |
Dimmable | NO |
Lamp Watts | 4.3 |
Energy Star Compliant | No |
Lamp Included | Yes |
Standards | CETLUS, CSA Approved |
Fixture Wattage | 4.3 |
Description/Special Features | 4.3W/LED 3000K/255lm (non-dimmable), Aluminum shades included, Hanging Support Type: Wire, Rated for dry locations |
Description
CNC machined and textured aluminum cylinders in two patterned variants
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse F13tt/27 replacement light bulb lamp (F13TT/27 WESTINGHOUSE)
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL414CT5W)
- ILC Replacement for Ushio 1000489 replacement light bulb lamp (1000489 USHIO)
- ILC Replacement for Philips 100a 250v replacement light bulb lamp (100A 250V PHILIPS)
- EUROFASE Led Mirror Transitional LED Mirror, 3300 Lumens, (37107-017)
- EUROFASE Outdoor Modern LED Wall Sconce, 1-Light, 860 Lumens, Marine Grey (34165-041)
- EUROFASE Ramos Transitional Incandescent Pendant, 1-Light, Black/Brass/Black (20439-019)
- EUROFASE Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass (34164-013)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- EUROFASE Led Mirror Transitional LED Mirror, 2340 Lumens, Clear & Opal White (37106-010)
- DWELED Bistro LED 4 Light Chandelier 3000K in Aged Brass (PD-200)
- Eurofase Pendants