Shop All Bathroom Mirrors
Eurofase
Mirror Contemporary LED Mirror, 4570 Lumens, Silver
Mfr # 33830-018
Zoro # G404860986
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mirror
- Color Black
- Voltage 120
- Standards CULUS, CSA Approved
- Diameter 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 33830-018
- Zoro # G404860986
- UPC # 773546284387
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Diameter | 30 in |
Cord Length | 120 |
Details
Type | Mirror |
Color | Black |
Voltage | 120 |
Standards | CULUS, CSA Approved |
Lamp Included | Yes |
Features | 29W/LED 3000/4500/6400K/3510lm (dimmable), Touch sensor switch, Rated for damp locations |
Lamp Type | LED |
Description
Edge-lit , Black Edge/Gold Foil , Touch Sensor Switch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Alteo Valve Trim With Push-Button Div (T45112-4-CP)
- ZORO SELECT T-Clips Fastener, 3/4 In Max Dia, PK25 (T15)
- T&S BRASS Manual Single Hole Mount, 1 Hole Pre-Rinse Add-On Faucet, Chrome (B-0155)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 10 In, 150 psi, Poly (PE10150)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44280-017)
- EUROFASE 28 in"H x47 in"W, Mirror (37137-014)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44281-014)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Matte Black (KMM101MB)
- KETCHAM 36" "H x 60" "W, Polished Edge Mirror, LED Mirror (AUR-6036)
- WHITEHAUS New Generation Square Mirror W/ SS Frame, SS (WHE5B)
- Eurofase Bathroom Mirrors