Shop All Flushmount Lights
Eurofase
Lotus Modern LED Flushmount, 1-Light, 1050 Lumens, Clear Lens/White
Mfr # 30310-018
Zoro # G404865356
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Height 7 in
- Lumens 1050
- Dimmable YES
- Diameter 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 30310-018
- Zoro # G404865356
- UPC # 773546261869
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 7 in |
Diameter | 6.25 in |
Cable/Wire Length | 120 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALS 4 Inch Flat Recessed LED Gimbal Light (FGM4-3K-BK)
- STREAMLIGHT Tactical Lantern, LED, Yellow (45821)
- RETURNPAK COD Vial Disposal Pail, 5 gal. (SUPPLY-309)
- ILC Replacement for Philips Tld15w/03 replacement light bulb lamp (TLD15W/03 PHILIPS)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- AFX RndLEDMnt, 12in, 3000K, 1200lm, Slvr, Steel (CAF121200L30MV)
- JESCO Flush Mount LED 12 Round Alum Slim Trim 22W 3CCT 90CRI WH (CM409RA-12R-120V-SW3-WH)
- DESIGNERS FOUNTAIN 16 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1416C3C-35)
- Z-LITE Euclid 4 Light Flush Mount, Matte Black (457F-MB)
- MAXIM LIGHTING Wafer 4.5x48 Linear LED Surface Mount 4000K (58747WTWT)
- LEVITON Flush Mount Outlet 30A (R10-00278-S00)
- Eurofase Flushmount Lights