Shop All Pendants
Eurofase
Leonardelli Contemporary LED Chandelier, 80-Light, 2400 Lumens, Chrome
Mfr # 37988-012
Zoro # G704865346
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Nickel
- Height 26 in
- Mounting Pendant Mounted Lights
- Voltage 120
- Number of Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 26 in |
Diameter | 14 in |
Details
Color | Polished Nickel |
Mounting | Pendant Mounted Lights |
Voltage | 120 |
Number of Lights | 3 |
Style | Transitional |
Collection Name | Tesia |
Chandelier/ Pendant Type | Pendants |
Energy Star Compliant | NO |
Lamp Included | no |
Fixture Wattage | 180 |
IP Rating | IP20 |
Standards | ETL |
Material | Steel |
Lamp Watts | 60 |
Description/Special Features | Polished Nickel, Sytlishly swanky, Cage Design, Dome Shape, Arched Rods |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 60 W ST19 Incandescent - Clear - 3000 Hours - 240L - Medium Base - 120V (S2423)
- ILC Replacement for Damar Cdm100par38/sp/4k replacement light bulb lamp (CDM100PAR38/SP/4K DAMAR)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 4000K Non-T24 (57614WTWT)
- IDEAL WAREHOUSE INNOVATIONS LED Stop & Go Signal 115V, SG10-115RG (60-5429)
- EUROFASE Outdoor Modern LED Wall Sconce, 1-Light, 860 Lumens, Marine Grey (34165-041)
- EUROFASE Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass (34164-013)
- EUROFASE Led Mirror Transitional LED Mirror, 2340 Lumens, Clear & Opal White (37106-010)
- EUROFASE Ramos Transitional Incandescent Pendant, 1-Light, Black/Brass/Black (20439-019)
- EUROFASE Led Mirror Transitional LED Mirror, 3300 Lumens, (37107-017)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- NUVO 3 Light 23 in. Pendant Alabaster Glass Bowl Brushed Nickel (60-370)
- Eurofase Pendants