Shop All Pendants
Eurofase
Led Mirror Transitional LED Mirror, 2340 Lumens, Clear & Opal White
Mfr # 37106-010
Zoro # G504865676
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 11.75 in
- Voltage 120
- Number of Lights 2
- Light Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 11.75 in |
Diameter | 14.25 in |
Details
Color | Black |
Voltage | 120 |
Number of Lights | 2 |
Light Type | LED |
Style | Contemporary |
Collection Name | Park |
Shade Material | Metal |
Color Temp. | 3000 |
Chandelier/ Pendant Type | Pendant |
Energy Star Compliant | No |
Fixture Wattage | 10 |
IP Rating | IP20 |
Material | METAL |
Lamp Watts | 10 |
Rated Life | 35000 |
Dimmable | YES |
Description/Special Features | 10W/LED 3000K/570lm (dimmable), Gold Mesh Shades Included, Hanging Support Type: Wire, Rated for dry locations |
CRI | 85+ |
Lamp Included | Yes |
Standards | CULUS, CSA Approved |
Description
The LED light that shines in the center offers bright illumination despite its size.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO Bayco® SL-864 60 LED Work Light, Retractable Cord Reel, 50'L Cord, 18/2 GA, Yellow (SL-864)
- RECYCLEPAK Electronics Recycling Kit, 13"x13"x9" (SUPPLY-254)
- SATCO Fixture, LED, Downlight, 33W/40W/46W, 2500L/3000L/3500L, 120-277V (S11813)
- ILC Replacement For BATTERIES AND LIGHT BULBS 4636 (WW-LAX3-7)
- EUROFASE Bronx Transitional Incandescent Pendant, 1-Light, Black W/Brass/Black (20437-015)
- EUROFASE Led Mirror Transitional LED Mirror, 3300 Lumens, (37107-017)
- EUROFASE Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass (34164-013)
- EUROFASE Yasmin Farmhouse 27" Round Outdoor 6-Light Chandelier, Satin Black/Hand Blown Glass (42727-019)
- EUROFASE Sliver Contemporary Halogen Pendant, 1-Light, Black/Black (20444-037)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- PROGRESS LIGHTING Parkhurst Collection Black Four-Light Foyer (P500214-031)
- Eurofase Pendants