Shop All Post Lighting
Eurofase
Ilya Contemporary 7" Square LED Outdoor Post Light, Satin Black /Textured Glass
Mfr # 42700-012
Zoro # G204861046
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses a 18W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
- Type Wall mount
- Series Clover
- Dimmable no
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 42700-012
- Zoro # G204861046
- UPC # 773546317054
- Country of Origin China
- Category Post Lighting
Details
Features | Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses a 18W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Type | Wall mount |
Series | Clover |
Dimmable | no |
Description
Simple circles overlap each other creating an even pattern of petals similar to a flower or butterfly. Inspired by a 4 set venn diagram, this grill panel, available in aged silver or black, encases a frosted glass LED.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONUMENT 1-Light Ceiling in Fixture Brushed Nickel Interior Flush-Mount with Frosted Swirl Glass (558728)
- DESIGNERS FOUNTAIN Westin 22.5in 3-Light Satin Platinum Modern Industrial Indoor Wall Sconce with Clear Glass Shades (95703-SP)
- ILC Replacement for Philips 39par20/evp/sp10 120v replacement light bulb lamp (39PAR20/EVP/SP10 120V PHILIPS)
- SYLVANIA Plug-In CFL Bulb, 40W, 3150 lm, 3500K (FT40DL/835/RS/ECO)
- MAYNE Liberty Lamp Post -White w/Mount (5836-W)
- ACCLAIM LIGHTING Direct Burial Lamp Post, Matte Black (98BK)
- DESIGNERS FOUNTAIN Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light (31336-BZ)
- Z-LITE Laurent Outdoor Post Mount Fixture, 3-Light, 39 In.W x 22.5 In.H, Black/Opal (597BP3-BK)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1093BK)
- EZRED BATTERY POST RESHAPER (EZBK503)
- Z-LITE Talbot 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Seedy (579PHBR-564P-ORB)
- Eurofase Post Lighting