Shop All Sconces
Eurofase
Ilya Contemporary 7" Square LED Outdoor Pendant, Satin Black /Textured Glass
Mfr # 42699-026
Zoro # G704865858
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable no
- Series Clover
- Fixture Type - Decorative and Surface Mount Fixtures Wall mount
- Description/Special Features Powder coating over galvanized steel along with aged silver finish, Wet-rated for an all year round experience, Uses a 10W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Dimmable | no |
Series | Clover |
Fixture Type - Decorative and Surface Mount Fixtures | Wall mount |
Description/Special Features | Powder coating over galvanized steel along with aged silver finish, Wet-rated for an all year round experience, Uses a 10W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Description
Simple circles overlap each other creating an even pattern of petals similar to a flower or butterfly. Inspired by a 4 set venn diagram, this grill panel, available in aged silver or black, encases a frosted glass LED.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb LED 36W 120-277V ED28 FilMount 5000K Day-Light EX39 Extnd Mog Bs, 6PK (5234120)
- METALUX L5 4Klm Se Unv 4K Cd1 U, 24Cz (24CZ-LD5-40SE-UNV-L840-CD1-U)
- HUBBELL LIGHTING Hubbell Outdoor Ratio Dusk-to-Dawn LED Floodlight, 3200L, 26W, 40K, Wide Dist, Knuckle Mt, 120-277v (RFL2-25-4K-PC)
- PELICAN PELICAN 42 Low/204 High Lumens, Black Headlamp (2760C)
- EUROFASE Vesper Contemporary Incandescent Wall Sconce, 2-Light, Frosted/Brushed Nickel (23274-020)
- EUROFASE 36" 2LT outdoor wall sconce (42732-013)
- EUROFASE Verdura Modern Integrated LED Indoor Sconce, 1-Light, Linear, Dimmable, Black (43892-013)
- EUROFASE Crossley 2 Lt Wall Sconce (39311-016)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- EUROFASE Pemberton Contemporary LED Pendant/Semi Flush, 1-Light, 1100 Lumens, Black/Antique Brass (37080-020)
- AFX Holly 48'' LED Overbed Wall Light - Satin Nickel (HLYB48L30ENSN)
- Eurofase Sconces