Shop All Sconces
Eurofase
Ilya Contemporary 13" Square LED Outdoor Flushmount, Satin Black /Textured Glass
Mfr # 42699-019
Zoro # G604865859
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimmable no
- Description/Special Features Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses a 10W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
- Series Clover
- Fixture Type - Decorative and Surface Mount Fixtures Wall mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Dimmable | no |
Description/Special Features | Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses a 10W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Series | Clover |
Fixture Type - Decorative and Surface Mount Fixtures | Wall mount |
Description
Simple circles overlap each other creating an even pattern of petals similar to a flower or butterfly. Inspired by a 4 set venn diagram, this grill panel, available in aged silver or black, encases a frosted glass LED.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 3000K (CF26DD/E/830/ECO)
- ILC Replacement for Philips UV Sanitizer Bulb Sonicare Toothbrush replacement light bulb lamp (UV SANITIZER BULB SONICARE TOOTHBRUSH PHILIPS)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL841/PLUS/ALTO)
- ILC Replacement for Batteries AND Light Bulbs Flo10373 replacement light bulb lamp (FLO10373 BATTERIES AND LIGHT BULBS)
- EUROFASE Monté Craftsman 18" Rectangular LED Outdoor Pendant, Satin Black/White Glass (42687-016)
- EUROFASE Crossley 2 Lt Wall Sconce (39311-016)
- EUROFASE 36" 2LT outdoor wall sconce (42732-013)
- EUROFASE Monté Craftsman 30" Rectangular LED Outdoor Wall Sconce, Satin Black/White Glass (41972-014)
- EUROFASE Admiral Contemporary LED Chandelier, 1-Light, 4900 Lumens, Soft White/Matte Black/Brass (37052-010)
- EUROFASE Vesper Contemporary Incandescent Wall Sconce, 2-Light, Frosted/Brushed Nickel (23274-020)
- DWELED Blok LED Wall Sconce (WS-256)
- Eurofase Sconces