Shop All Bathroom Mirrors
Eurofase
Harbourview Transitional LED Chandelier, 1-Light, 2320 Lumens, Worn/Antique Silver
Mfr # 35885-016
Zoro # G704861010
product price: $641.99
/ea
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mirror
- Color Clear
- Voltage 120
- Standards CULUS, CSA Approved
- Features 27W/LED 3000/4500/6400K/2040lm (dimmable), Touch sensor switch, Adjustable Overall Height 31" to 37", Rated for damp locations, Real leather strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 35885-016
- Zoro # G704861010
- UPC # 773546290883
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Diameter | 23.75 in |
Details
Type | Mirror |
Color | Clear |
Voltage | 120 |
Standards | CULUS, CSA Approved |
Features | 27W/LED 3000/4500/6400K/2040lm (dimmable), Touch sensor switch, Adjustable Overall Height 31" to 37", Rated for damp locations, Real leather strap |
Lamp Included | Yes |
Lamp Type | LED |
Description
Edge-lit , Real Leather Strap , Touch Sensor Switch
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" SS HANDLE & NUT T/S2000 (101-925)
- PARKER Brass Reducing Bushing, MNPT, 3/8" x 1/4" Pipe Size (VS209P-6-4)
- TIGRE USA 6 Cap Sewer And Drain (36-687)
- BLACK SWAN Closet Bolts-Brass-Bulk 1/4" X 3-1/2" (12050)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44281-014)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Round, Dimmable, Black (44279-011)
- EUROFASE 28 in"H x47 in"W, Mirror (37137-014)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44280-017)
- SEE ALL INDUSTRIES 24 in "H x 48 in "W, Framed Mirror, Glass (FR4824G)
- PERRIN & ROWE Wall Mounted Shaving Mirror In Polished Nickel (U.6918PN)
- BOBRICK Frameless Mirror (942)
- Eurofase Bathroom Mirrors