Shop All Pendants
Eurofase
Hanson Transitional LED Chandelier, 10-Light, 2880 Lumens, Clear/Black
Mfr # 35945-017
Zoro # G304865715
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gold
- Height 10.25 in
- Mounting J-BOX
- Voltage 120
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 10.25 in |
Diameter | 16 in |
Details
Color | Black/Gold |
Mounting | J-BOX |
Voltage | 120 |
Number of Lights | 1 |
Light Type | LED |
Style | Transitional |
Collection Name | Kenmore |
Shade Material | Metal |
Shade Type | Bell |
Color Temp. | 3000 |
Chandelier/ Pendant Type | Pendant |
Standards | CETLUS, CSA Approved |
Energy Star Compliant | No |
Lamp Watts | 5 |
Fixture Wattage | 5 |
Material | METAL |
CRI | 90+ |
Rated Life | 35000 |
IP Rating | DRY |
Description/Special Features | 5W/LED 3000K/400lm (dimmable), Wire shades included, Hanging Support Type: Wire, Rated for dry locations |
Dimmable | YES |
Lamp Included | Yes |
Description
Bell shaped wire shade pendant
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 15-Watt Equivalent T3 Non-Dimmable Wedge LED Light Bulb Warm White Light, 2PK (861529)
- NUVO Empire 2 Light 15 in. Vanity Alabaster Glass Bell Shades Tex (60-353)
- ILC Replacement for SLI Sylvania Lighting 89g381 (89G381 SLI SYLVANIA LIGHTING)
- LITHONIA LIGHTING LED Recessed Downlight, 6" Size, 18.1 W (LBR6 ALO2 SWW1 AR LSS MWD MVOLT UGZ QDS)
- EUROFASE Led Mirror Transitional LED Mirror, 3300 Lumens, (37107-017)
- EUROFASE Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass (34164-013)
- EUROFASE Ramos Transitional Incandescent Pendant, 1-Light, Black/Brass/Black (20439-019)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- EUROFASE Outdoor Modern LED Wall Sconce, 1-Light, 860 Lumens, Marine Grey (34165-041)
- EUROFASE Led Mirror Transitional LED Mirror, 2340 Lumens, Clear & Opal White (37106-010)
- AFX Armitage 3 Light Round Pendant (AGP10MBSNBRRND3)
- Eurofase Pendants