Shop All Flushmount Lights
Eurofase
Grafice Small LED Flushount
Mfr # 39315-021
Zoro # G804865802
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Type Flush Mount
- Color CHROME
- Diameter 13.25 in
- Series GRAFICE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 39315-021
- Zoro # G804865802
- UPC # 773546308267
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 4 in |
Diameter | 13.25 in |
Canopy Backplate Diameter | 12.75 |
Canopy Backplate Height | 2.5 |
Details
Type | Flush Mount |
Color | CHROME |
Series | GRAFICE |
Theme / Style | Other |
Number of Tiers | CHROME |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 10 W, PAR38, Medium Screw (E26) (13PAR38/LED/927/F40/DIM/ULW/120V 6/1FB)
- ACCUFORM Square Post, 6 ft, Silver (HSP139)
- DIEHARD 1,700-Lumen Twist Focus Flashlight (41-6123)
- FEIT ELECTRIC A19 E26 Medium LED Dusk to Dawn Bulb Tunable WhiteColor Changing 100 Watt Equivalen (OM1003CCTCADDLI)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- LITHONIA LIGHTING Light Fixture, 34W, 120V, Brushed Nickel (10815 BN)
- ACCLAIM LIGHTING Ceiling Light, 3-Light, Matte Black (5602BK)
- LITHONIA LIGHTING LED Flush Mount, 16W, 4000K, 120V, 1100 lm (FMSATL 13 14840 BN M4)
- ACCESS LIGHTING Tara, Flush Mount, Brushed Steel Finish, Opal Glass (50120-BS/OPL)
- PROGRESS LIGHTING Alabaster Glass 2-Light Flush Mount, 60 W, Brushed Nickel (P3689-09)
- ACCESS LIGHTING Solero, Dual Voltage Emergency Backup LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDEM-BS/ACR)
- Eurofase Flushmount Lights