Shop All Flushmount Lights
Eurofase
Grafice Large LED Flushmount
Mfr # 39408-020
Zoro # G504865843
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Color CHROME
- Diameter 17.75 in
- Series GRAFICE
- Type Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 39408-020
- Zoro # G504865843
- UPC # 773546308281
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 4 in |
Diameter | 17.75 in |
Canopy Backplate Height | 2.5 |
Canopy Backplate Diameter | 17 |
Details
Color | CHROME |
Series | GRAFICE |
Type | Flush Mount |
Number of Tiers | CHROME |
Theme / Style | Other |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Led Strip 2L Unv 4200L 4K Non-Dim, 4' (4ST2L4040R)
- ILC Replacement for UV Resources Rlm61 replacement light bulb lamp (RLM61 UV RESOURCES)
- EMM COLAD EMM Colad EMM-9315-GV3 Metal Spray Samp - Pack of 25; Light Gray (EMM-9315-GV3)
- ILC Replacement for North American Signal St-77 (ST-77 NORTH AMERICAN SIGNAL)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- MAXIM LIGHTING Diverse 7.5" LED Flush Mount 4000K Non-T24 (57614WTWT)
- ILC Replacement For EIKO, DKDS615W105940DIM120 (DKDS-6-15W/10.5/940-DIM-120)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - TRIAC/ELV - White Finish (LWL07483000LAJD1)
- AFX Edge 6" Round LED Flush Mount - White (EGRF06LAJD1WH)
- ELCO LIGHTING 12 Square Sky Panel™" (ELSP2230W)
- NONO Boston Harbor Flush Mount Ceiling Fixture, 120V, 17W, 1-Lamp, LED Lamp, 1200 Lumens, White Fixture (CL006AC1215-16)
- Eurofase Flushmount Lights