Shop All Flushmount Lights
Eurofase
Grafice Large LED Flushmount
Mfr # 39408-013
Zoro # G304865807
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Type Flush Mount
- Diameter 17.75 in
- Color GOLD
- Series GRAFICE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 39408-013
- Zoro # G304865807
- UPC # 773546308274
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 4 in |
Diameter | 17.75 in |
Canopy Backplate Diameter | 17 |
Canopy Backplate Height | 2.5 |
Details
Type | Flush Mount |
Color | GOLD |
Series | GRAFICE |
Theme / Style | Other |
Number of Tiers | GOLD |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Electric Wide Surface E26 Medium LED Garage Bulb Bright White 300 Watt Equivalence (ADJ40003CCTLED)
- ILC Replacement for Light Bulb / Lamp Led18t8/841/4ft/hybrid/ss replacement light bulb lamp (LED18T8/841/4FT/HYBRID/SS LIGHT BULB / LAMP)
- LITHONIA LIGHTING LED Striplight, 36W, 4412 lm, 2-15/64" W (ZL1D L24 3500LM FST MVOLT 50K 80CRI WH)
- ILB GOLD Cfl Long Twin Shape Fluorescent Bulb, Replacement For Eiko 49298 (49298)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- NUVO 19 Inch Flush Mounted LED Fixture, CCT Selectable, Round, White Acrylic (62/1218)
- HUNTER Flush Mount Light, Dove Grey, 120 V, UL (19022)
- LALIA HOME 12in Classix Glam Two Light Square Crystal Metal Flush Mount Ceiling Light Fixture, Antique Brass (LHM-2004-AB)
- COMPONENT HARDWARE Surface Mount Fluorescent Cooler/Freezer (CFL-36U54X2T5)
- PROGRESS LIGHTING Square Glass 2 Light Close-to-Ceiling, 60 W, White (P4961-30)
- THOMAS Sunglow 13'' Wide 2Light Flush Mount, Brushed Nickel (CN734299)
- Eurofase Flushmount Lights