Shop All Flushmount Lights
Eurofase
Glenview Contemporary LED Pendant, 6-Light, 2000 Lumens, White/Chrome
Mfr # 37087-012
Zoro # G904865405
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Height 8.75 in
- Dimmable NO
- Housing Material Glass
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 37087-012
- Zoro # G904865405
- UPC # 773546297950
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 8.75 in |
Diameter | 13.75 in |
Outside Height | 9.75 |
Cable/Wire Length | 120 |
Canopy Backplate Height | 1 |
Canopy Backplate Diameter | 17.75 |
Description
Vintage lights housed in amber tinted glass orbs with brass accents
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Headlamp, LED, 2000lm (797NT8)
- SIGNIFY LED, 25 W, T5, Miniature Bi-Pin (G5) (929003122404)
- ILC Replacement for Sylvania Fm6/830 replacement light bulb lamp (FM6/830 SYLVANIA)
- DESIGNERS EDGE Motion Light, 110 Degree, 60 ft., Wht, 9in L (L5999WH)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- ACCESS LIGHTING Orion, Flush Mount, White Finish, Opal Glass (50161-WH/OPL)
- HALO CEILING LGHT RND FLSH11"" (FM11WRCCR)
- MEGAMAN 6in. LED Flush Mount Disk Light Ceiling Light 9.5Watt, 800 Lumens, Dimmable, Soft White 2700K, 20PK (MXTL1031-827-20P)
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Clear Polyc (VXS-100-PC)
- PROGRESS LIGHTING One-Light LED Flush Mount, 11", Nickel (P350051-009-30)
- BULBRITE Single LED 5.5" Square Flush Mount Fixture, 40W Equivalent, 2700K/Warm White, White Finish (773134)
- Eurofase Flushmount Lights