Shop All Pendants
Eurofase
Ferro Transitional LED Pendant, 1-Light, 1500 Lumens, Black
Mfr # 38133-015
Zoro # G804865468
product price: $2,308.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,308.99
Free 30-Day Returns
Key Features
- Color MATTE BLACK
- Height 2 in
- Voltage 120
- Number of Lights 1
- Light Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2 in |
Diameter | 60 in |
Details
Color | MATTE BLACK |
Voltage | 120 |
Number of Lights | 1 |
Light Type | LED |
Style | TRANSITIONAL |
Collection Name | MUCCI |
Shade Material | ACRYLIC |
Color Temp. | 3000 |
Chandelier/ Pendant Type | LED Pendant |
Dimmable | YES |
Lamp Included | YES |
Description/Special Features | 88W/LED 3000K/3780lm dimmable, Hanging Support Type: AIR |
Energy Star Compliant | No |
Fixture Wattage | 88 |
Material | METAL |
CRI | 90 |
Lamp Watts | 88 |
Rated Life | 35000 |
Standards | CETLUS, CSA Approved |
Description
A new custom system for lighting, the minimalist Mucci collection features a black aluminum body in round and rectangular options to bring a sleek, contemporary design to multiple environments.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BULB FLUO T5 G5 12""CW 8W (F8T5/CW/RP)
- ILC Replacement for Light Bulb / Lamp 100a/90wmp/99 replacement light bulb lamp, 4PK (100A/90WMP/99 LIGHT BULB / LAMP)
- ILC Replacement For Lumin Cleaner Light Bulb Lamp (CLEANER)
- ILC Replacement For Bulbrite, Fc16T10Cw Led (FC16T10CW LED)
- EUROFASE Led Mirror Transitional LED Mirror, 3300 Lumens, (37107-017)
- EUROFASE Ramos Transitional Incandescent Pendant, 1-Light, Black/Brass/Black (20439-019)
- EUROFASE Led Mirror Transitional LED Mirror, 2340 Lumens, Clear & Opal White (37106-010)
- EUROFASE Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass (34164-013)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- EUROFASE Outdoor Modern LED Wall Sconce, 1-Light, 860 Lumens, Marine Grey (34165-041)
- HOLLAND BAR STOOL CO Boston Bruins Pendant Light, Black Fixture (BL1BKBosBru)
- Eurofase Pendants