Shop All Flushmount Lights
Eurofase
Ferro 13 Light Led Flushmount
Mfr # 38261-015
Zoro # G904865870
Free Shipping & Returns
$1,812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24.75 in
- Width 24.75 in
- Lamp Type LED
- Height 10 in
- Lumens 2580
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 38261-015
- Zoro # G904865870
- UPC # 773546303460
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 24.75 in |
Width | 24.75 in |
Height | 10 in |
Canopy Backplate Height | 1.5 |
Canopy Backplate Length | 11 |
Canopy Backplate Width | 11 |
Description
Inspired by shadow box wall art, multiple cubes outlined by plated-gold frames are positioned in dimensional patterns and illuminated by LED panels to create a dramatic visual effect.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4 Watt G16.5 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21216)
- LITHONIA LIGHTING GTL Prismatic Lens Lay-in 4000 lumens 40 (2GTL4 A12 120 LP840)
- WESTGATE AD-102-BRDIRECTIONAL LIGHT, 12V, 5W MAX, CAST. ALUMINUM (AD-102-BR)
- EATON WIRING DEVICES Automatic Closet Light, 9 ft. (6205967)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- Z-LITE Savannah 3 Light Flush Mount, Olde Bronze & Matte Opal (413F16)
- JESCO 11-inch Square Drum LED Acrylic Surface Mount 3000K (RE-GEO-FM-91011-3080-WH)
- ILC Replacement For EIKO, DKDS615W105940DIM120 (DKDS-6-15W/10.5/940-DIM-120)
- DALS LIGHTING Misty 11-Inch Square Flushmount (FUZ11-CC-BK)
- ELCO LIGHTING 6 Round Sky Panel™" (ELSP6327B)
- BROMI DESIGN Lynch 15.75 in. 3-Light Champagne Flushmount Ceiling Light (B4106CGS)
- Eurofase Flushmount Lights