Shop All Flushmount Lights
Eurofase
Element Traditional LED Flushmount, 1-Light, 3150 Lumens, Frosted/Brushed Nickel
Mfr # 32684-018
Zoro # G804865871
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Height 5.25 in
- Lumens 2100
- Dimmable YES
- Fixture Wattage 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 32684-018
- Zoro # G804865871
- UPC # 773546275309
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 5.25 in |
Diameter | 8 in |
Cable/Wire Length | 120 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LAMP SOCKETS BI-PIN QUARTZ LAMPHOLDE (80050-500)
- CURRENT GE Balanced Spectrum Plant Grow Light 48 in. Bi-Pin T8 LED Grow Light 32 Watt Equivalence (93097589)
- ILC Replacement For SYLVANIA TP120 18IN18GAUL1180 (WW-7RLJ-7)
- ILC Replacement for Philips 5761 replacement light bulb lamp (5761 PHILIPS)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1095)
- ETI Low Profile Flushmount, LED, Round, 16" (54437241)
- JESCO 1-light 4" LED Domed disk Light 3000K (RE-GEO-FM-99104-3080-WH)
- SUNLITE 12-in LED 15W 1050 Lmn Color Selectable 27K/30K/35K/40K/50K Dimmable Flush Mount Ceiling Light Fxtr (87812-SU)
- COMPONENT HARDWARE LED Refrigerator Light With Milky Polyca (L20-1010-N)
- Eurofase Flushmount Lights