Shop All Post Lighting
Eurofase
Daulle Colonial 20" Round Outdoor 4-Light Post Light, Satin Black /Clear Glass
Mfr # 42719-014
Zoro # G604860991
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall mount
- Features Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses 4 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period
- Dimmable Yes
- Series Daulle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eurofase
- MFR # 42719-014
- Zoro # G604860991
- UPC # 773546316408
- Country of Origin China
- Category Post Lighting
Details
Type | Wall mount |
Features | Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses 4 x 60W bulbs (not included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period |
Dimmable | Yes |
Series | Daulle |
Description
A very fine, mesh screen surrounds the body of these lantern lights. The Brama collection, clearly influenced by the humble square lantern, maintains its simple form and focuses on its geometric shape. Encased within is an opal white shade which diffuses the LED light, producing a stunning glow.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Skinny Work Light W/Magnetic Swivel Assembly (KTIXD5040)
- ELCO LIGHTING 2 LED Round Reflector" (ERT210CT5W)
- VICKERMAN 0.96 watt 130V C9 Ceramic LED Red Bulb with Nickel Base 25 per Bag (XLEDSC93-25)
- ILC Replacement for Ushio Hpl-575/120x+ replacement light bulb lamp (HPL-575/120X+ USHIO)
- DABMAR LIGHTING Spike, Female, Heavy Duty, Ground (LV-S2-F)
- CLASSY CAPS Classy Caps Mfg Inc SL086 6X6 COPPER PLATED PRESTIGE SOLAR POST CAP (SLO86)
- ACCLAIM LIGHTING Post Cross Arm, White (335WH)
- LIVEX LIGHTING Textured BlackOutdoor Post Light, 3 Light (7710-14)
- DABMAR LIGHTING Fixture, Post Top, 260, B, 10" Globe (GM260-B)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBR-553PM-SL-LED)
- Z-LITE Broughton Outdoor Post Mounted Fixture, 4-Light, 12.5 In.W x 116.5 In.H, Black/Clear Beveled (521PHBR-519P-BK)
- Eurofase Post Lighting