Shop All Pendants
Eurofase
Cumberland Contemporary LED Pendant, 1-Light, 600 Lumens, Opal/Antique Brass
Mfr # 37196-011
Zoro # G604865415
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antique Brass
- Height 17.5 in
- Voltage 120
- Number of Lights 1
- Light Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 17.5 in |
Diameter | 10 in |
Details
Color | Antique Brass |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Incandescent |
Style | Transitional |
Collection Name | Nottingham |
Shade Material | Glass |
Shade Type | Orb |
Chandelier/ Pendant Type | Pendant |
Dimmable | NO |
Lamp Watts | 60 |
Fixture Wattage | 60 |
Standards | CETLUS, CSA Approved |
Material | METAL |
Description/Special Features | 1 x 60W Edison Bulb E26/120V (included), Amber Tinted Glass Orbs Included, Hanging Support Type: Chain, Rated for dry locations |
Lamp Included | Yes |
Energy Star Compliant | No |
Description
The rich brass color creates an inviting ambiance despite its industrially austere design.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOSMART 5 in. and 6 in. 2700K Color Temperature Integrated LED Recessed Retrofit Trim (NB01aA10FR1-279)
- WESTGATE WMX-MD-20-50W-40KLED TUNABLE NON-CUTOFF WALL PACKS (POWER & COLOR TEMP. TUNABLE) (WMX-MD-20-50W-40K)
- CURRENT GE LED 6W PAR38 BLUBulb (93100882)
- SYLVANIA Plug-In CFL Bulb, 26W, 1746 lm, 3500K (CF26DT/E/IN/835/ECO)
- EUROFASE Led Mirror Transitional LED Mirror, 2340 Lumens, Clear & Opal White (37106-010)
- EUROFASE Ramos Transitional Incandescent Pendant, 1-Light, Black/Brass/Black (20439-019)
- EUROFASE Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver (30042-018)
- EUROFASE Navada Contemporary LED Pendant, 1-Light, 250 Lumens, Antique Brass/Antique Brass (34164-013)
- EUROFASE Outdoor Modern LED Wall Sconce, 1-Light, 860 Lumens, Marine Grey (34165-041)
- EUROFASE Led Mirror Transitional LED Mirror, 3300 Lumens, (37107-017)
- PROGRESS LIGHTING Penn Collection One-Light Large Pendant (P5328-137)
- Eurofase Pendants