Shop All Outdoor Flushmount Lights
Eurofase
Crossroads Contemporary LED Flushmount, 9-Light, 720 Lumens, Frosted/Satin Nickel
Mfr # 36051-014
Zoro # G704861041
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2 in
- Fixture Housing Color BRUSHED NICKEL
- Fixture Series 36051
- Type Outdoor & Landscape
- Length (In.) 5.21875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eurofase
- MFR # 36051-014
- Zoro # G704861041
- UPC # 773546292481
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Height (In.) | 2 in |
Length (In.) | 5.21875 in |
Width (In.) | 3.28125 in |
Details
Fixture Housing Color | BRUSHED NICKEL |
Fixture Series | 36051 |
Type | Outdoor & Landscape |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Spectroline Spec 20+/20d+ Series Visible replacement light bulb lamp (SPEC 20+/20D+ SERIES VISIBLE SPECTROLINE)
- WESTGATE LSL-8FT-80W-50K-D-A8' LED STRIP LIGHT, 120-277V AC (LSL-8FT-80W-50K-D-A)
- IQ AMERICA LB1912BZ 1200 Lumen Battery Operated LED Motion Security Flood Light Wall Eave Mount BZ (LB1912BZ)
- ILC Replacement for Deltona Del-00074 (DEL-00074 DELTONA)
- LIGHTING BUSINESS V2032F12BK-RC 12 in. Maxime Flush Mount, Black (LI1728971)
- OR 20805LEDD-BRZ-ACR Link Plus LED 8 in. Bronze Flush Mount Ceiling Light (OR2516969)
- VAXCEL Walsh 12in Outdoor Light Bronze (T0200)
- VAXCEL Mission 7in Outdoor Light Steel (OW14673ST)
- AFX Everly 8-in. Outdoor LED Ceiling Light, Adjustable CCT, Satin Nickel (EVYW0408LAJD2SN)
- VAXCEL Hyde Park 12-in. Outdoor Flush Mount (T0470)
- WESTINGHOUSE 6In Dim LED Indoor/Outdoor Surface Mnt Oil Rub Brnz Frost Lens 4000K (6322400)
- Eurofase Outdoor Flushmount Lights